Blind Rivet, Button, 1/8x 0.315 In, PK500

VALUE BRAND| Zoro #: G1110426| Mfr #: 5NPJ1

$48.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110426 Mfr #: 5NPJ1
Mandrel Material: Stainless SteelRivet Material: Stainless Steel
Rivet Dia.: 1/8"Drill Size: #30
Core: SolidHead Type: Button
Item: Blind RivetHole Size: 0.129 to 0.133"
Head Height: 0.039"Head Dia.: 0.240"
Single Shear Strength (Lbs.): 422Tensile Strength (Lb.): 531
Grip Range: 0.126" to 0.187"Rivet Length: 0.315"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8", Rivet Length 0.315", Grip Range 0.126 to 0.187", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 422, Tensile Strength (Lb.) 531, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.