Blind Rivet, Button, 1/8x 0.315 In, PK500

VALUE BRAND| Zoro #: G2088405| Mfr #: 5RUD4

$66.57 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088405 Mfr #: 5RUD4
Core: SolidHole Size: 0.129 to 0.133"
Drill Size: #30Head Type: Button
Rivet Material: Stainless SteelRivet Dia.: 1/8"
Item: Blind RivetMandrel Material: Stainless Steel
Head Dia.: 0.374"Single Shear Strength (Lbs.): 422
Tensile Strength (Lb.): 531Grip Range: 0.126" to 0.187"
Rivet Length: 0.315"Head Height: 0.047"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8", Rivet Length 0.315", Grip Range 0.126 to 0.187", Solid Core, Head Dia. 0.374", Head Height 0.047", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 422, Tensile Strength (Lb.) 531, Package Quantity 500
Save 15%. Sign up for Z-mail.