Blind Rivet, Button, 1/8x 0.355 In, PK500

VALUE BRAND| Zoro #: G1001411| Mfr #: 5RTW2

$45.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1001411 Mfr #: 5RTW2
Rivet Dia.: 1/8"Drill Size: #30
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.129 to 0.133"Core: Solid
Tensile Strength (Lb.): 134.88Grip Range: 0.063" to 0.125"
Rivet Length: 0.355"Head Height: 0.050"
Head Dia.: 0.240"Single Shear Strength (Lbs.): 103.408
Rivet Material: AluminumMandrel Material: Aluminum
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.355 In., Grip Range 0.063 to 0.125 In., Core Solid, Head Dia. 0.240 In., Head Height 0.05 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 103.408, Tensile Strength (Lb.) 134.88, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.