Blind Rivet, Button, 1/8x 0.374 In, PK500

VALUE BRAND| Zoro #: G1358506| Mfr #: 5NNU4

$25.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1358506 Mfr #: 5NNU4
Single Shear Strength (Lbs.): 180Head Dia.: 0.240"
Mandrel Material: SteelRivet Material: Copper
Rivet Dia.: 1/8 (0.125)"Drill Size: #30
Core: SolidHead Type: Button
Head Height: 0.039"Item: Blind Rivet
Hole Size: 0.129 to 0.133"Tensile Strength (Lb.): 337
Rivet Length: 0.374"Grip Range: 0.188 to 0.250"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Copper, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.374", Grip Range 0.188 to 0.250", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 180, Tensile Strength (Lb.) 337, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.