Blind Rivet, Button, 1/8x 0.374 In, PK500

VALUE BRAND| Zoro #: G1881065| Mfr #: 5NNW9

$12.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881065 Mfr #: 5NNW9
Rivet Dia.: 1/8"Drill Size: #30
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.129 to 0.133"Head Dia.: 0.250"
Single Shear Strength (Lbs.): 119Rivet Material: Aluminum
Mandrel Material: AluminumCore: Solid
Tensile Strength (Lb.): 151Grip Range: 0.188" to 0.250"
Rivet Length: 0.374"Head Height: 0.039"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8", Rivet Length 0.374", Grip Range 0.188 to 0.250", Solid Core, Head Dia. 0.250", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 119, Tensile Strength (Lb.) 151, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.