Blind Rivet, Button, 1/8x 0.374 In, PK500

VALUE BRAND| Zoro #: G1734381| Mfr #: 5NPA9

$11.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1734381 Mfr #: 5NPA9
Hole Size: 0.129 to 0.133"Drill Size: #30
Rivet Dia.: 1/8"Item: Blind Rivet
Head Type: ButtonHead Dia.: 0.240"
Single Shear Strength (Lbs.): 171Rivet Material: Aluminum
Mandrel Material: SteelCore: Solid
Tensile Strength (Lb.): 220Grip Range: 0.188" to 0.250"
Rivet Length: 0.374"Head Height: 0.039"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.374", Grip Range 0.188 to 0.250", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 171, Tensile Strength (Lb.) 220, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.