Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 500 PK (Discontinued)
Mfr # 5NPC0
Zoro # G1676114
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Steel
- Grip Range 0.188 in to 0.250 in
- Rivet Number 44
- Blind Rivet Type Open End