Blind Rivet, Button, 1/8x 0.374 In, PK500

VALUE BRAND| Zoro #: G1971322| Mfr #: 5NPJ2

$40.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1971322 Mfr #: 5NPJ2
Item: Blind RivetCore: Solid
Tensile Strength (Lb.): 531Hole Size: 0.129 to 0.133"
Head Type: ButtonRivet Length: 0.374"
Grip Range: 0.188" to 0.250"Rivet Dia.: 1/8"
Drill Size: #30Head Height: 0.039"
Head Dia.: 0.240"Single Shear Strength (Lbs.): 422
Rivet Material: Stainless SteelMandrel Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8", Rivet Length 0.374", Grip Range 0.188 to 0.250", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 422, Tensile Strength (Lb.) 531, Package Quantity 500
Save 15%. Sign up for Z-mail.