STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 1/8x 0.374 In, PK500

VALUE BRAND| Zoro #: G1913125| Mfr #: 5RUA6

$23.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 166.352
Rivet Length: 0.374"
Drill Size: #30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913125 Mfr #: 5RUA6
Single Shear Strength (Lbs.): 166.352Rivet Length: 0.374"
Drill Size: #30Hole Size: 0.129 to 0.133"
Tensile Strength (Lb.): 220Mandrel Material: Steel
Grip Range: 0.188" to 0.250"Head Dia.: 0.374"
Head Type: ButtonItem: Blind Rivet
Core: SolidRivet Material: Aluminum
Head Height: 0.047"Rivet Dia.: 1/8"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.374", Grip Range 0.188 to 0.250", Solid Core, Head Dia. 0.374", Head Height 0.047", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 166.352, Tensile Strength (Lb.) 220, Package Quantity 500

Reviews