LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 1/8x 0.374 In, PK500

VALUE BRAND| Zoro #: G2414413| Mfr #: 5RUD5

$67.14 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2414413 Mfr #: 5RUD5
Rivet Dia.: 1/8"Mandrel Material: Stainless Steel
Rivet Material: Stainless SteelHole Size: 0.129 to 0.133"
Item: Blind RivetCore: Solid
Head Type: ButtonDrill Size: #30
Head Height: 0.047"Head Dia.: 0.374"
Single Shear Strength (Lbs.): 422Tensile Strength (Lb.): 531
Grip Range: 0.188" to 0.250"Rivet Length: 0.374"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8", Rivet Length 0.374", Grip Range 0.188 to 0.250", Solid Core, Head Dia. 0.374", Head Height 0.047", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 422, Tensile Strength (Lb.) 531, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.