Blind Rivet, Button, 1/8x 0.414 In, PK500

VALUE BRAND| Zoro #: G0445742| Mfr #: 5RTX2

$37.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0445742 Mfr #: 5RTX2
Rivet Dia.: 1/8"Drill Size: #30
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.129 to 0.133"Rivet Length: 0.414"
Head Height: 0.050"Head Dia.: 0.240"
Single Shear Strength (Lbs.): 241Rivet Material: Aluminum
Mandrel Material: SteelCore: Hollow
Tensile Strength (Lb.): 279.876Grip Range: 0.126" to 0.187"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.414", Grip Range 0.126 to 0.187", Hollow Core, Head Dia. 0.240", Head Height 0.05", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 241, Tensile Strength (Lb.) 279.876, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.