Blind Rivet, Button, 1/8x 0.437 In, PK500

VALUE BRAND| Zoro #: G1022192| Mfr #: 5RTW4

$53.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1022192 Mfr #: 5RTW4
Item: Blind RivetTensile Strength (Lb.): 134.88
Hole Size: 0.129 to 0.133"Head Type: Button
Rivet Length: 0.437"Grip Range: 0.188" to 0.250"
Rivet Dia.: 1/8"Drill Size: #30
Head Height: 0.050"Head Dia.: 0.240"
Single Shear Strength (Lbs.): 103.408Rivet Material: Aluminum
Mandrel Material: AluminumCore: Solid
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.437 In., Grip Range 0.188 to 0.250 In., Core Solid, Head Dia. 0.240 In., Head Height 0.05 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 103.408, Tensile Strength (Lb.) 134.88, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.