Blind Rivet, Button, 1/8x 0.437 In, PK500

VALUE BRAND |Zoro #: G0530835|Mfr #: 5RTX3

$35.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0530835 Mfr #: 5RTX3
Rivet Dia.: 1/8 (0.125)"Drill Size: #30
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.129 to 0.133"Grip Range: 0.188 to 0.250"
Rivet Length: 0.437"Head Height: 0.05"
Head Dia.: 0.240"Single Shear Strength (Lbs.): 103.408
Rivet Material: AluminumMandrel Material: Steel
Core: HollowTensile Strength (Lb.): 134.88
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.437 In., Grip Range 0.188 to 0.250 In., Core Hollow, Head Dia. 0.240 In., Head Height 0.05 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 103.408, Tensile Strength (Lb.) 134.88, Package Quantity 500

Product Reviews

Save 15% when you sign up for Z-mail.