Blind Rivet, Button, 1/8x 0.438 In, PK500

VALUE BRAND| Zoro #: G0387116| Mfr #: 5RUE2

$47.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 119
Rivet Length: 0.438"
Drill Size: #30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387116 Mfr #: 5RUE2
Single Shear Strength (Lbs.): 119Rivet Length: 0.438"
Drill Size: #30Hole Size: 0.129 to 0.133"
Tensile Strength (Lb.): 151Mandrel Material: Steel
Grip Range: 0.156" to 0.312"Head Dia.: 0.325"
Head Type: Large FlangeItem: Blind Rivet
Core: SolidRivet Material: Aluminum
Head Height: 0.039"Rivet Dia.: 1/8"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Large Flanged, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.438", Grip Range 0.156 to 0.312", Solid Core, Head Dia. 0.325", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 119, Tensile Strength (Lb.) 151, Package Quantity 500

Reviews