BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Blind Rivet, Button, 1/8x 0.500 In, PK500

VALUE BRAND| Zoro #: G2105887| Mfr #: 5NNX3

$19.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 119
Rivet Length: 0.500"
Drill Size: #30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105887 Mfr #: 5NNX3
Single Shear Strength (Lbs.): 119Rivet Length: 0.500"
Drill Size: #30Hole Size: 0.129 to 0.133"
Tensile Strength (Lb.): 151Mandrel Material: Aluminum
Grip Range: 0.313 to 0.375"Head Dia.: 0.250"
Head Type: ButtonItem: Blind Rivet
Core: SolidRivet Material: Aluminum
Head Height: 0.039"Rivet Dia.: 1/8"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8", Rivet Length 0.500", Grip Range 0.313 to 0.375", Solid Core, Head Dia. 0.250", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 119, Tensile Strength (Lb.) 151, Package Quantity 500

Reviews