JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, Button, 1/8x 0.500 In, PK500

VALUE BRAND| Zoro #: G1541224| Mfr #: 5NPJ4

$59.76 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1541224 Mfr #: 5NPJ4
Drill Size: #30Hole Size: 0.129 to 0.133"
Mandrel Material: Stainless SteelHead Type: Button
Item: Blind RivetRivet Material: Stainless Steel
Rivet Dia.: 1/8"Core: Solid
Tensile Strength (Lb.): 531Grip Range: 0.313 to 0.375"
Rivet Length: 0.500"Head Height: 0.039"
Head Dia.: 0.240"Single Shear Strength (Lbs.): 422
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8", Rivet Length 0.500", Grip Range 0.313 to 0.375", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 422, Tensile Strength (Lb.) 531, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.