Blind Rivet, Button, 1/8x 0.500 In, PK500

VALUE BRAND| Zoro #: G1190716| Mfr #: 5RUC6

$43.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190716 Mfr #: 5RUC6
Single Shear Strength (Lbs.): 261Mandrel Material: Steel
Rivet Material: SteelRivet Dia.: 1/8"
Drill Size: #30Core: Solid
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.129 to 0.133"Rivet Length: 0.500"
Head Height: 0.047"Head Dia.: 0.374"
Tensile Strength (Lb.): 370Grip Range: 0.313 to 0.375"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.500", Grip Range 0.313 to 0.375", Solid Core, Head Dia. 0.374", Head Height 0.047", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 1240, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.