JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Blind Rivet, Button, 1/8x 0.525 In, PK500

VALUE BRAND| Zoro #: G0934674| Mfr #: 5NPC2

$13.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0934674 Mfr #: 5NPC2
Hole Size: 0.129 to 0.133"Item: Blind Rivet
Head Type: ButtonRivet Dia.: 1/8"
Drill Size: #30Core: Solid
Tensile Strength (Lb.): 315Grip Range: 0.313 to 0.375"
Rivet Length: 0.525"Head Height: 0.040"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 225
Rivet Material: AluminumMandrel Material: Steel
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.525", Grip Range 0.313 to 0.375", Solid Core, Head Dia. 0.250", Head Height 0.040", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 225, Tensile Strength (Lb.) 315, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.