Blind Rivet, Button, 1/8x 0.591 In, PK500

VALUE BRAND| Zoro #: G1996757| Mfr #: 5RTX5

$53.08 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Blind Rivet
Drill Size: #30
Grip Range: 0.313 to 0.375"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1996757 Mfr #: 5RTX5
Item: Blind RivetDrill Size: #30
Grip Range: 0.313 to 0.375"Head Type: Button
Hole Size: 0.129 to 0.133"Tensile Strength (Lb.): 279.876
Core: SolidMandrel Material: Steel
Rivet Material: AluminumSingle Shear Strength (Lbs.): 241
Head Dia.: 0.240"Head Height: 0.050"
Rivet Dia.: 1/8"Rivet Length: 0.591"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.591", Grip Range 0.313 to 0.375", Solid Core, Head Dia. 0.240", Head Height 0.05", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 241, Tensile Strength (Lb.) 279.876, Package Quantity 500

Product Reviews