LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 1/8x 0.626 In, PK500

VALUE BRAND| Zoro #: G1014894| Mfr #: 5NPF8

$22.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014894 Mfr #: 5NPF8
Rivet Dia.: 1/8"Rivet Material: Steel
Single Shear Strength (Lbs.): 261Mandrel Material: Steel
Item: Blind RivetHole Size: 0.129 to 0.133"
Head Type: ButtonCore: Solid
Drill Size: #30Rivet Length: 0.626"
Head Height: 0.039"Head Dia.: 0.240"
Tensile Strength (Lb.): 410Grip Range: 0.376" to 0.500"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.626", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 531, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.