Blind Rivet, Button, 1/8x 0.626 In, PK500

VALUE BRAND| Zoro #: G2403222| Mfr #: 5NPJ5

$59.69 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2403222 Mfr #: 5NPJ5
Mandrel Material: Stainless SteelRivet Material: Stainless Steel
Rivet Dia.: 1/8"Drill Size: #30
Core: SolidHead Type: Button
Item: Blind RivetHole Size: 0.129 to 0.133"
Rivet Length: 0.626"Head Height: 0.039"
Head Dia.: 0.240"Single Shear Strength (Lbs.): 422
Tensile Strength (Lb.): 531Grip Range: 0.376" to 0.500"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8", Rivet Length 0.626", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 422, Tensile Strength (Lb.) 531, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.