LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 1/8x 0.640 In, PK500

VALUE BRAND| Zoro #: G1688084| Mfr #: 5NPC4

$22.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1688084 Mfr #: 5NPC4
Head Type: ButtonHole Size: 0.129 to 0.133"
Item: Blind RivetRivet Dia.: 1/8"
Drill Size: #30Rivet Length: 0.640"
Head Height: 0.039"Head Dia.: 0.240"
Single Shear Strength (Lbs.): 171Rivet Material: Aluminum
Mandrel Material: SteelCore: Solid
Tensile Strength (Lb.): 220Grip Range: 0.376" to 0.500"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.640", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 171, Tensile Strength (Lb.) 220, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.