KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 1/8x 0.752 In, PK500

VALUE BRAND| Zoro #: G0350847| Mfr #: 5NPC5

$23.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Steel
Head Dia.: 0.240"
Head Height: 0.039"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350847 Mfr #: 5NPC5
Mandrel Material: SteelHead Dia.: 0.240"
Head Height: 0.039"Rivet Material: Aluminum
Drill Size: #30Rivet Dia.: 1/8"
Hole Size: 0.129 to 0.133"Item: Blind Rivet
Single Shear Strength (Lbs.): 171Head Type: Button
Core: SolidGrip Range: 0.501" to 0.625"
Tensile Strength (Lb.): 320Rivet Length: 0.752"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.752", Grip Range 0.501 to 0.625", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 171, Tensile Strength (Lb.) 320, Package Quantity 500

Reviews