Blind Rivet, Button, 1/8x 0.752 In, PK500

VALUE BRAND| Zoro #: G1827341| Mfr #: 5NPF9

$63.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1827341 Mfr #: 5NPF9
Single Shear Strength (Lbs.): 261Mandrel Material: Steel
Rivet Material: SteelRivet Dia.: 1/8"
Drill Size: #30Core: Solid
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.129 to 0.133"Rivet Length: 0.752"
Head Height: 0.039"Head Dia.: 0.240"
Tensile Strength (Lb.): 501Grip Range: 0.501" to 0.625"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 1/8", Rivet Length 0.752", Grip Range 0.501 to 0.625", Solid Core, Head Dia. 0.240", Head Height 0.039", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 501, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.