Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 250 PK (Discontinued)
Mfr # 5NPD1
Zoro # G1918201
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Steel
- Grip Range 0.063 in to 0.125 in
- Rivet Dia. 3/16 in
- Rivet Body Material Aluminum