Blind Rivet, Button, 3/16x 0.300 In, PK250

VALUE BRAND| Zoro #: G0927236| Mfr #: 5NPG5

$13.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0927236 Mfr #: 5NPG5
Single Shear Strength (Lbs.): 541Mandrel Material: Steel
Rivet Material: SteelRivet Dia.: 3/16 (0.187)"
Drill Size: #11Core: Solid
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.192 to 0.196"Rivet Length: 0.300"
Head Height: 0.057"Head Dia.: 0.370"
Tensile Strength (Lb.): 470Grip Range: 0.062 to 0.125"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.300", Grip Range 0.062 to 0.125", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 541, Tensile Strength (Lb.) 470, Package Quantity 250

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.