KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 3/16x 0.355 In, PK250

VALUE BRAND| Zoro #: G2121271| Mfr #: 5RTW6

$37.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Aluminum
Head Dia.: 0.378"
Head Height: 0.079"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121271 Mfr #: 5RTW6
Mandrel Material: AluminumHead Dia.: 0.378"
Head Height: 0.079"Rivet Material: Aluminum
Drill Size: #11Rivet Dia.: 3/16"
Hole Size: 0.192 to 0.196"Item: Blind Rivet
Single Shear Strength (Lbs.): 224.8Head Type: Button
Core: SolidGrip Range: 0.063" to 0.125"
Tensile Strength (Lb.): 314.72Rivet Length: 0.355"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.355", Grip Range 0.062 to 0.125", Solid Core, Head Dia. 0.378", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 224.8, Tensile Strength (Lb.) 314.72, Package Quantity 250

Reviews