Blind Rivet, Button, 3/16x 0.406 In, PK250

VALUE BRAND| Zoro #: G0399043| Mfr #: 5RUE3

$44.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0399043 Mfr #: 5RUE3
Single Shear Strength (Lbs.): 261Head Dia.: 0.625"
Mandrel Material: SteelRivet Material: Aluminum
Rivet Dia.: 3/16"Drill Size: #11
Core: SolidHead Type: Large Flange
Head Height: 0.057"Item: Blind Rivet
Hole Size: 0.192 to 0.196"Rivet Length: 0.406"
Tensile Strength (Lb.): 151Grip Range: 0.063" to 0.250"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Large Flanged, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.406", Grip Range 0.062 to 0.250", Solid Core, Head Dia. 0.625", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 151, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.