Blind Rivet, Button, 3/16x 0.425 In, PK100

VALUE BRAND| Zoro #: G2411753| Mfr #: 5RUD6

$39.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2411753 Mfr #: 5RUD6
Single Shear Strength (Lbs.): 951Mandrel Material: Stainless Steel
Rivet Material: Stainless SteelRivet Dia.: 3/16"
Drill Size: #11Core: Solid
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.192 to 0.196"Tensile Strength (Lb.): 1199
Head Height: 0.079"Head Dia.: 0.622"
Grip Range: 0.126" to 0.250"Rivet Length: 0.425"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16", Rivet Length 0.425", Grip Range 0.126 to 0.250", Solid Core, Head Dia. 0.622", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 951, Tensile Strength (Lb.) 1199, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.