JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, Button, 3/16x 0.425 In, PK250

VALUE BRAND| Zoro #: G0477093| Mfr #: 5NPD3

$10.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477093 Mfr #: 5NPD3
Rivet Material: AluminumRivet Dia.: 3/16"
Drill Size: #11Hole Size: 0.192 to 0.196"
Item: Blind RivetRivet Length: 0.425"
Head Height: 0.057"Head Dia.: 0.370"
Single Shear Strength (Lbs.): 380Mandrel Material: Steel
Core: SolidTensile Strength (Lb.): 501
Head Type: ButtonGrip Range: 0.126" to 0.250"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.425", Grip Range 0.126 to 0.250", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 380, Tensile Strength (Lb.) 501, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.