Blind Rivet, Button, 3/16x 0.425 In, PK250

VALUE BRAND| Zoro #: G0838336| Mfr #: 5NPD4

$11.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0838336 Mfr #: 5NPD4
Hole Size: 0.192 to 0.196"Rivet Dia.: 3/16"
Item: Blind RivetDrill Size: #11
Rivet Material: AluminumHead Height: 0.057"
Head Dia.: 0.370"Single Shear Strength (Lbs.): 380
Mandrel Material: SteelCore: Solid
Tensile Strength (Lb.): 501Head Type: Button
Grip Range: 0.126" to 0.250"Rivet Length: 0.425"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.425", Grip Range 0.126 to 0.250", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 380, Tensile Strength (Lb.) 501, Package Quantity 250
Save 15%. Sign up for Z-mail.