Blind Rivet, Button, 3/16x 0.425 In, PK250

VALUE BRAND| Zoro #: G1686867| Mfr #: 5NPG6

$12.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686867 Mfr #: 5NPG6
Single Shear Strength (Lbs.): 541Mandrel Material: Steel
Rivet Material: SteelRivet Dia.: 3/16"
Drill Size: #11Core: Solid
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.192 to 0.196"Tensile Strength (Lb.): 679
Grip Range: 0.126" to 0.250"Rivet Length: 0.425"
Head Height: 0.057"Head Dia.: 0.370"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.425", Grip Range 0.126 to 0.250", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 541, Tensile Strength (Lb.) 679, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.