Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 250 PK (Discontinued)
Mfr # 5NPK2
Zoro # G0770612
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Stainless Steel
- Grip Range 0.126 in to 0.250 in
- Tensile Strength (Lb.) 1199
- Head Height 0.063 in