Blind Rivet, Button, 3/16x 0.437 In, PK100

VALUE BRAND |Zoro #: G1469036|Mfr #: 5RTY6

$77.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469036 Mfr #: 5RTY6
Mandrel Material: Stainless SteelRivet Material: Stainless Steel
Rivet Dia.: 3/16 (0.187)"Drill Size: #11
Core: SolidHead Type: Button
Item: Blind RivetHole Size: 0.192 to 0.196"
Head Dia.: 0.370"Single Shear Strength (Lbs.): 899.2
Tensile Strength (Lb.): 320.34Grip Range: 0.126 to 0.250"
Rivet Length: 0.437"Head Height: 0.071"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16", Rivet Length 0.437", Grip Range 0.126 to 0.250", Solid Core, Head Dia. 0.370", Head Height 0.071", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 899.2, Tensile Strength (Lb.) 320.34, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.