Blind Rivet, Button, 3/16x 0.437 In, PK250

VALUE BRAND| Zoro #: G0535622| Mfr #: 5RTY0

$20.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0535622 Mfr #: 5RTY0
Rivet Material: AluminumRivet Dia.: 3/16"
Drill Size: #11Item: Blind Rivet
Hole Size: 0.192 to 0.196"Mandrel Material: Steel
Core: HollowTensile Strength (Lb.): 690
Head Type: ButtonGrip Range: 0.126" to 0.250"
Rivet Length: 0.437"Head Height: 0.079"
Head Dia.: 0.378"Single Shear Strength (Lbs.): 501
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.437", Grip Range 0.126 to 0.250", Hollow Core, Head Dia. 0.378", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 501, Tensile Strength (Lb.) 690, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.