KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blind Rivet, Button, 3/16x 0.551 In, PK100

VALUE BRAND| Zoro #: G1555355| Mfr #: 5RUD7

$25.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Stainless Steel
Head Dia.: 0.622"
Head Height: 0.079"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555355 Mfr #: 5RUD7
Mandrel Material: Stainless SteelHead Dia.: 0.622"
Head Height: 0.079"Rivet Material: Stainless Steel
Drill Size: #11Rivet Dia.: 3/16"
Hole Size: 0.192 to 0.196"Item: Blind Rivet
Single Shear Strength (Lbs.): 951Head Type: Button
Core: SolidGrip Range: 0.251" to 0.375"
Tensile Strength (Lb.): 1199Rivet Length: 0.551"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16", Rivet Length 0.551", Grip Range 0.251 to 0.375", Solid Core, Head Dia. 0.622", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 951, Tensile Strength (Lb.) 1199, Package Quantity 100

Reviews