Blind Rivet, Button, 3/16x 0.551 In, PK250

VALUE BRAND| Zoro #: G1486931| Mfr #: 5NNY5

$16.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486931 Mfr #: 5NNY5
Item: Blind RivetRivet Length: 0.551"
Grip Range: 0.251" to 0.375"Rivet Dia.: 3/16"
Drill Size: #11Head Height: 0.059"
Head Dia.: 0.370"Single Shear Strength (Lbs.): 261
Rivet Material: AluminumMandrel Material: Aluminum
Core: SolidTensile Strength (Lb.): 320
Hole Size: 0.192 to 0.196"Head Type: Button
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16 ", Rivet Length 0.551", Grip Range 0.251 to 0.375", Solid Core, Head Dia. 0.370", Head Height 0.059", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 320, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.