Blind Rivet, Button, 3/16x 0.551 In, PK250

VALUE BRAND| Zoro #: G1735867| Mfr #: 5NPD5

$11.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1735867 Mfr #: 5NPD5
Drill Size: #11Hole Size: 0.192 to 0.196"
Item: Blind RivetRivet Dia.: 3/16"
Rivet Material: AluminumRivet Length: 0.551"
Head Height: 0.057"Head Dia.: 0.370"
Single Shear Strength (Lbs.): 380Mandrel Material: Steel
Core: SolidTensile Strength (Lb.): 501
Head Type: ButtonGrip Range: 0.251" to 0.375"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.551", Grip Range 0.251 to 0.375", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 380, Tensile Strength (Lb.) 501, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.