Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 250 PK (Discontinued)
Mfr # 5NPG7
Zoro # G2276522
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Steel
- Grip Range 0.251 in to 0.375 in
- Rivet Grade 30
- Hole Size 0.192 to 0.196 in