Blind Rivet, Button, 3/16x 0.551 In, PK250

VALUE BRAND| Zoro #: G0893076| Mfr #: 5RTZ8

$19.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0893076 Mfr #: 5RTZ8
Rivet Material: AluminumRivet Dia.: 3/16"
Drill Size: #11Item: Blind Rivet
Hole Size: 0.192 to 0.196"Mandrel Material: Aluminum
Core: SolidTensile Strength (Lb.): 320.34
Head Type: ButtonGrip Range: 0.251" to 0.375"
Rivet Length: 0.551"Head Height: 0.079"
Head Dia.: 0.622"Single Shear Strength (Lbs.): 261
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.551", Grip Range 0.251 to 0.375", Solid Core, Head Dia. 0.622", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 320.34, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.