Blind Rivet, Button, 3/16x 0.551 In, PK250

VALUE BRAND| Zoro #: G1049973| Mfr #: 5RUA8

$21.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (Lbs.): 380
Rivet Length: 0.551"
Drill Size: #11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049973 Mfr #: 5RUA8
Single Shear Strength (Lbs.): 380Rivet Length: 0.551"
Drill Size: #11Hole Size: 0.192 to 0.196"
Tensile Strength (Lb.): 220Mandrel Material: Steel
Grip Range: 0.251" to 0.375"Head Dia.: 0.615"
Head Type: ButtonItem: Blind Rivet
Core: SolidRivet Material: Aluminum
Head Height: 0.090"Rivet Dia.: 3/16"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.551", Grip Range 0.251 to 0.375", Solid Core, Head Dia. 0.6.15", Head Height 0.090", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 380, Tensile Strength (Lb.) 220, Package Quantity 250

Reviews