Blind Rivet, Button, 3/16x 0.575 In, PK250

VALUE BRAND| Zoro #: G0836674| Mfr #: 5NNY4

$14.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0836674 Mfr #: 5NNY4
Rivet Material: AluminumRivet Dia.: 3/16"
Drill Size: #11Item: Blind Rivet
Hole Size: 0.192 to 0.196"Head Type: Button
Grip Range: 0.251" to 0.375"Rivet Length: 0.575"
Head Height: 0.060"Head Dia.: 0.375"
Single Shear Strength (Lbs.): 330Mandrel Material: Aluminum
Core: SolidTensile Strength (Lb.): 515
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.575", Grip Range 0.251 to 0.375", Solid Core, Head Dia. 0.375", Head Height 0.060", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 330, Tensile Strength (Lb.) 515, Package Quantity 250

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.