JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, Button, 3/16x 0.591 In, PK250

VALUE BRAND| Zoro #: G1003947| Mfr #: 5RTW8

$59.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1003947 Mfr #: 5RTW8
Drill Size: #11Item: Blind Rivet
Rivet Dia.: 3/16"Hole Size: 0.192 to 0.196"
Rivet Material: AluminumHead Height: 0.079"
Head Dia.: 0.378"Single Shear Strength (Lbs.): 224.8
Mandrel Material: AluminumCore: Solid
Tensile Strength (Lb.): 314.72Head Type: Button
Grip Range: 0.251" to 0.375"Rivet Length: 0.591"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.591", Grip Range 0.251 to 0.375", Solid Core, Head Dia. 0.378", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 224.8, Tensile Strength (Lb.) 314.72, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.