Blind Rivet, Button, 3/16x 0.666 In, PK250

VALUE BRAND| Zoro #: G2137204| Mfr #: 5RUE4

$56.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137204 Mfr #: 5RUE4
Hole Size: 0.192 to 0.196"Mandrel Material: Steel
Item: Blind RivetTensile Strength (Lb.): 320.34
Head Type: Large FlangeHead Dia.: 0.625"
Rivet Material: AluminumRivet Length: 0.666"
Rivet Dia.: 3/16"Grip Range: 0.250" to 0.500"
Drill Size: #11Head Height: 0.057"
Core: SolidSingle Shear Strength (Lbs.): 261
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Large Flanged, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.666", Grip Range 0.250 to 0.500", Solid Core, Head Dia. 0.625", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 320.34, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.