JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, Button, 3/16x 0.677 In, PK250

VALUE BRAND| Zoro #: G2465793| Mfr #: 5NPD7

$12.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465793 Mfr #: 5NPD7
Item: Blind RivetTensile Strength (Lb.): 501
Hole Size: 0.192 to 0.196"Head Type: Button
Rivet Length: 0.677"Grip Range: 0.376" to 0.500"
Rivet Dia.: 3/16"Drill Size: #11
Head Height: 0.057"Head Dia.: 0.370"
Single Shear Strength (Lbs.): 380Rivet Material: Aluminum
Mandrel Material: SteelCore: Solid
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.677", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 380, Tensile Strength (Lb.) 501, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.