Blind Rivet, Button, 3/16x 0.677 In, PK250

VALUE BRAND |Zoro #: G2296944|Mfr #: 5NPG8

$16.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2296944 Mfr #: 5NPG8
Single Shear Strength (Lbs.): 541Mandrel Material: Steel
Rivet Material: SteelRivet Dia.: 3/16 (0.187)"
Drill Size: #11Core: Solid
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.192 to 0.196"Rivet Length: 0.677"
Head Height: 0.057"Head Dia.: 0.370"
Tensile Strength (Lb.): 679Grip Range: 0.376 to 0.500"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.677", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.370", Head Height 0.057", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 541, Tensile Strength (Lb.) 679, Package Quantity 250

Product Reviews

Save 15% when you sign up for Z-mail.