JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Blind Rivet, Button, 3/16x 0.677 In, PK250

VALUE BRAND| Zoro #: G1113244| Mfr #: 5RTZ9

$27.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1113244 Mfr #: 5RTZ9
Rivet Material: AluminumDrill Size: #11
Item: Blind RivetHole Size: 0.192 to 0.196"
Rivet Dia.: 3/16"Rivet Length: 0.677"
Head Height: 0.079"Head Dia.: 0.622"
Single Shear Strength (Lbs.): 261Mandrel Material: Aluminum
Core: SolidTensile Strength (Lb.): 320.34
Head Type: ButtonGrip Range: 0.376" to 0.500"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.677", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.622", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 261, Tensile Strength (Lb.) 320.34, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.