20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blind Rivet, Button, 3/16x 0.677 In, PK250

VALUE BRAND| Zoro #: G0679061| Mfr #: 5RUA9

$22.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0679061 Mfr #: 5RUA9
Rivet Material: AluminumRivet Dia.: 3/16"
Drill Size: #11Item: Blind Rivet
Hole Size: 0.192 to 0.196"Tensile Strength (Lb.): 494.56
Head Type: CountersunkGrip Range: 0.376" to 0.500"
Rivet Length: 0.677"Head Height: 0.079"
Head Dia.: 0.622"Single Shear Strength (Lbs.): 368.672
Mandrel Material: SteelCore: Solid
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.677", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.622", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 368.672, Tensile Strength (Lb.) 494.56, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.