Blind Rivet, Button, 3/16x 0.677 In, PK250

VALUE BRAND| Zoro #: G0796153| Mfr #: 5RUC9

$18.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796153 Mfr #: 5RUC9
Single Shear Strength (Lbs.): 541Mandrel Material: Steel
Rivet Material: SteelRivet Dia.: 3/16"
Drill Size: #11Core: Solid
Head Type: ButtonItem: Blind Rivet
Hole Size: 0.192 to 0.196"Rivet Length: 0.677"
Head Height: 0.079"Head Dia.: 0.622"
Tensile Strength (Lb.): 679Grip Range: 0.376" to 0.500"
Country of Origin (subject to change): China

Product Description

Blind Rivet, Head Type Button, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 3/16", Rivet Length 0.677", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.622", Head Height 0.079", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 541, Tensile Strength (Lb.) 679, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.