Blind Rivet, Button, 3/16x 0.700 In, PK250

VALUE BRAND| Zoro #: G0906087| Mfr #: 5NNY6

$11.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mandrel Material: Aluminum
Head Dia.: 0.375"
Head Height: 0.060"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906087 Mfr #: 5NNY6
Mandrel Material: AluminumHead Dia.: 0.375"
Head Height: 0.060"Rivet Material: Aluminum
Drill Size: #11Rivet Dia.: 3/16"
Hole Size: 0.192 to 0.196"Item: Blind Rivet
Single Shear Strength (Lbs.): 465Head Type: Button
Core: SolidGrip Range: 0.376" to 0.500"
Tensile Strength (Lb.): 700Rivet Length: 0.700"
Country of Origin (subject to change): China

Description

Blind Rivet, Head Type Button, Rivet Material Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16", Rivet Length 0.700", Grip Range 0.376 to 0.500", Solid Core, Head Dia. 0.375", Head Height 0.060", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 465, Tensile Strength (Lb.) 700, Package Quantity 250

Reviews